Locking Plugs & Receptacles
Nema
Voltage
Type
Color
Price
Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire
Color
Black
Voltage
125 V
Amperage
20 A
NEMA
5-20P
Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire
Color
Black
Voltage
125 V
Amperage
20 A
NEMA
5-15/20R
Conntek 60419, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire
Color
Black
Voltage
125/250 V
Amperage
30 A
NEMA
L14-30R
Conntek CS6364, 50-Amp CA-Standard Connector with NEMA CS6364 Female End, 3 Pole- 4 Wire
Color
Black
Voltage
125/250 V
Amperage
50 A
NEMA
CS6364
Conntek 60319, 30-Amp Locking Assembly Plug with NEMA L14-30P Male End, 3 Pole- 4 Wire
Color
Black
Voltage
125/250 V
Amperage
30 A
NEMA
L14-30P
Color
Black/White
Voltage
125/250 V
Amperage
30 A
NEMA
L14-30