Pin & Sleeve Devices
Type
Width
Height
Color
Price
Walther Electric 211306, Male Plug, 16/20A, 3P, 230/250Vac, 6 Hr, IP44, With Cable Gland
Color
Blue
Voltage
230/250 V
Poles & Wires
2 Pole, 3 Wire
Walther Electric 361, Female Connector, 60/63A, 5P, 400Vac, 6 Hr, IP44, With Cable Gland
Color
Red
Voltage
400/480 V
Poles & Wires
3 Pole, 5 Wire
Walther Electric 310, Female Connector, 16/20A, 5P, 400Vac,6 Hr,IP44, With Dome Connector Back Shell
Color
Red
Voltage
400/480 V
Poles & Wires
3 Pole, 5 Wire
Walther Electric 369409, Female Connector, 60/63A, 4P, 230/250Vac, 9 Hr, IP67 With Cable Gland
Color
Blue
Voltage
230/250 V
Poles & Wires
3 Pole, 4 Wire
Walther Electric 210, Male Plug, 16/20A, 5P, 400Vac, 6 Hr, IP44, With Dome Connector Back Shell
Color
Red
Voltage
400/480 V
Poles & Wires
3 Pole, 5 Wire
Walther Electric 230306, Male Plug, 30/32A, 3P, 230/250Vac, 6 Hr, IP44, With Cable Sleeve
Color
Blue
Voltage
230/250 V
Poles & Wires
2 Pole, 3 Wire