String Lights
Length
Gauge
Mounting Location
Width
Material
Height
Color
Price
Bergen Industries Temp Light Stringer, Integrated LED Lights, 18/2, 100', 15A, Male & Female Plugs
Cord Length
100 ft
Bulb Type
Integrated LED
Bergen Industries Temp Light Stringer, Integrated LED Lights, 18/2, 50', 15A, Male & Female Plugs
Cord Length
50 ft
Bulb Type
Integrated LED
Cord Length
100 ft
Gauge
12/3 ga
Cord Type
STW
Number of Sockets
10
Power Smith Temporary LED Work Light w/ Pivoting Panels, 16000 Lumens, 18/3 SJTW, 10'L Cord
Cord Length
10 ft
Gauge
18/3 ga
Cord Type
SJTW
Bulb Type
LED
Cord Length
100 ft
Gauge
14/2 ga
Cord Type
SJTW
Number of Sockets
10
Cord Length
50 ft
Gauge
12/3 ga
Cord Type
STW
Number of Sockets
5