Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Fall Protection


(1,126 Items)
Sub Category
Anchorage Connectors (51)
Remove
Beam Anchor - Sliding - 14" X 125"
Remove

      Items
Beam Anchor - Sliding - 14" X 125" Beam Anchor - Sliding - 14" X 125"


Beam Anchor - Sliding - 14" X 125"
Beam Anchor - Sliding - 14" X 125"
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB449086
Price: $286.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Beam Anchor - Sliding - 14" X 125"

Made of stainless steel and aluminum for long lasting durability. Fits 14" wide and up to 4" thick. Attaches to structural support to follow movement or fixed in place to vertical or horizontal I-beam. Color is Stainless Steel. Capacity is 5,000 lbs.

Product Specifications
CAPACITY LBS 5000
COLOR --
BRAND GEMTOR
CONSTRUCTION SS/Aluminum
MANUFACTURERS PART NUMBER VP201-1
SIZE --
TYPE Beam Anchor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Body Harness Pass Thru Leg Strap

Body Harness Pass Thru Leg Strap

From $34.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)