Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor AS-2-6, Choker - Tie Off, 6 ft.
See all 63 items in product family

Gemtor AS-2-6, Choker - Tie Off, 6 ft.

Item #: WBB449013

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 4 ($135.80)

Price: $33.95
Product Information
Customer Review
Product Q&A
Gemtor AS-2-6, Choker - Tie Off, 6 ft.

Anchor sling, 1 wide polyester webbing with 3 wide wear pad, choker style, 6 long.

Product Specifications

    • LENGTH FEET6
    • WIDTH INCHES1-3/4
    • COLOR FINISHBlue/Yellow
    • BRANDGemtor
    • DESCRIPTIONChoker - Tie Off 6 Feet
    • MANUFACTURERS PART NUMBERAS-2-6
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEAccessories
    • TYPEChoker
    • APPLICATIONIndustrial,Construction
    • WEBBINGPolyester
    • WEIGHT CAPACITY5,000 lbs
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!