Gemtor RAMU1, Roof Anchor - Reusable
See all 28 items in product family

Gemtor RAMU1, Roof Anchor - Reusable

Item #: WBB449044

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 5 ($144.75)

Price: $28.95
Product Information
Customer Review
Product Q&A
Gemtor RAMU1, Roof Anchor - Reusable

Model # RAMU1 - Hinge-style 11 gauge zinc-plated steel anchor mounts at the peak of the roof and comes complete with a zinc-plated forged steel D-ring. Attaches to the roof using 16d (penny) double-headed nails or #8 x 3 1/2" long wood screws. Anchor is designed to be removed when the job is complete and reused after inspection. Features a dimensionally correct connection point and is an OSHA-compliant anchorage point capable of supporting 5,000 lbs.

Product Specifications

    • COLOR FINISHSilver
    • BRANDGemtor
    • DESCRIPTIONRoof Anchor - Reusable
    • MANUFACTURERS PART NUMBERRAMU1
    • MATERIAL(S)Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPERoofing Anchors, Reusable
    • PROMOTIONEveryday Low Price
    • APPLICATIONIndustrial,Construction
    • WEIGHT CAPACITY5,000 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!