Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor RASU1, Roof Anchor - Single Use, Pack of 5
See all 56 items in product family

Gemtor RASU1, Roof Anchor - Single Use, Pack of 5

Item #: WBB449045

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $33.95
Product Information
Customer Review
Product Q&A
Gemtor RASU1, Roof Anchor - Single Use, Pack of 5

Model # RASU1 - Galvanized steel anchor attaches to the peak of the roof using 16d (penny) nails and is designed to be cut off or bent over when the job is complete. (The entire anchor can also be removed and discarded after use. ) The unique one piece design features a dimensionally correct connection point and is an OSHA-compliant anchorage point capable of supporting 5,000 lbs.

Product Specifications

    • COLOR FINISHSilver
    • BRANDGemtor
    • DESCRIPTIONRoof Anchor - Single Use (Pkg Of 5)
    • MANUFACTURERS PART NUMBERRASU1
    • MATERIAL(S)Steel
    • PACKAGE QUANTITY5
    • SIZEOne Size
    • STYLEFixed
    • TYPERoofing Anchors
    • WEIGHT CAPACITY5,000 lbs
    • APPLICATIONIndustrial,Construction
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Anchors Away

Your review: These anchors are quite versatile and durable.

Pros: well constructed easy to install

Cons: Cost

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:60