Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Fall Protection


(1,122 Items)
Sub Category
Anchorage Connectors (51)
Remove
Sliding Beam Anchor - Quick Insert Locking Pin
Remove

      Items
Sliding Beam Anchor - Quick Insert Locking Pin Sliding Beam Anchor - Quick Insert Locking Pin


Sliding Beam Anchor - Quick Insert Locking Pin
Email This Page Printer Friendly Version
Sliding Beam Anchor - Quick Insert Locking Pin
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB449048
Price: $310.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Beam anchor, sliding, quick insert locking pin, fits 12" - 18" wide and up to 2" thick.

Product Specifications
CAPACITY LBS 5000
BRAND GEMTOR
CONSTRUCTION SS/Aluminum
MANUFACTURERS PART NUMBER SBA-182
TYPE Beam Anchor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Body Harness Pass Thru Leg Strap

Body Harness Pass Thru Leg Strap

From $34.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)