Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Fall Protection Kits

Fall Protection Kits are safety packages designed to provide essential equipment for workers performing tasks at elevated heights. The kits are crucial for occupational safety, ensuring workers have the tools to prevent falls and limit risks. Strong materials like steel and polyester can hold high weight capacities, ensuring workers are secure. The fall protection equipment is compact and lightweight, allowing easy storage and transport. Great for tasks such as window cleaning, construction, and roofing.
45 Results

Availability

Brand

View All Brand

Type

View All Type

Length

View All Length
View All Material
View All Price
45 Results
Compare
BESTSELLER
1
1
$81.95
Ships Same Day

Size

One Size

Weight Capacity

310 lbs

Material

Polyester/Steel

Color

Blue

Compare
BESTSELLER
1
1
$169.95
Ships Same Day

Size

Harness-M/L

Weight Capacity

Harness: 130-425/Lanyard: 130-310 lbs

Material

Polyester

Color

Blue

Compare
BESTSELLER
1
1
See price in cart
Ships in 5 Business Days

Size

Harness-S/L

Weight Capacity

130-310 lbs

Material

Nylon Webbing/Polyester/Steel

Color

Yellow

Compare
2
2
Minimum purchase quantity is 2
$34.95
Ships within 1 Business Day

Size

One Size

Weight Capacity

310 lbs

Material

Polyester

Color

Black

Compare
1
1
$99.95
Ships Same Day

Size

One Size

Weight Capacity

310 lbs

Material

Polyester/Steel

Color

Blue

Compare
1
1
$99.95
Ships in 5 Business Days

Size

Harness-S/L

Weight Capacity

130-310 lbs

Material

Nylon

Color

White