Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Tool Tethers & Lanyards

Tool tethers and lanyards are designed to secure tools during use in high-risk work environments. Easily attach the tethers to tools and anchor points, providing a reliable link that prevents accidental drops. The adjustable length ensures flexibility, and the carabiner attachments guarantee a strong connection. The tethers and lanyards are ideal for professionals in construction and maintenance where tool safety is important.
118 Results

Brand

View All Brand

Type

View All Type

Material

View All Material

Color

View All Color
118 Results
Compare
1
1
$20.75
Ships in 2 Business Days

Material

Polyester

Package Quantity

1

Color

Gray

Length

3-1/2

Compare
1
1
$32.95
Ships in 2 Business Days

Material

Dyneema Cord, Nylon Housing with Fiberglass Reinforcement

Package Quantity

1

Weight Capacity

2 lbs

Color

Gray

Compare
1
1
$12.50
Ships in 2 Business Days

Material

Polyester

Package Quantity

1

Color

Black

Compare
BESTSELLER
1
1
$20.75
Ships in 2 Business Days

Material

Polyester

Package Quantity

1

Color

Gray

Length

3-1/2

Compare
1
1
$29.11
Sold in packages of 6 / $4.85 ea
Ships in 2 Business Days

Material

Nylon

Package Quantity

1

Color

Green

Compare
1
1
$20.75
Ships in 2 Business Days

Material

Polyester

Package Quantity

1

Color

Gray

Length

3-1/2