Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Fall Protection


(1,078 Items)
Sub Category
Lanyards (171)
Remove
Squids® 3175 Accessory Anchor - Lime, 19175
Remove

      Items
Squids® 3175 Accessory Anchor - Lime, 19175 Squids® 3175 Accessory Anchor - Lime, 19175


Squids® 3175 Accessory Anchor - Lime, 19175
Squids® 3175 Accessory Anchor - Lime, 19175
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB567690
Price: $24.50 ea.
(Sold in pkg of 6, $147.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Squids® 3175 Accessory Anchor - Lime, 19175

When it's raining wrenches you know you're in for a tough day. Our Tool Lanyards are on the job keeping peeps working below from taking some cascading chromium to the cranium. They quickly tether to light power tools and feature a tough aluminum carabiner, stretchable inner cord, and rugged nylon webbing sleeve for long-lasting performance. When it's raining wrenches you know you're in for a tough day. Thankfully our Tool Lanyards are on the job keeping peeps working below ladders, scaffolding and catwalks from taking some cascading chromium to the cranium. Sorry, now there's no excuse for letting a single productive moment slip through your fingers.

Features:

  • Heavy-duty 45mm Tetoron webbing strap
  • Nickel-plated iron D-Ring
  • Black 840D Nylon sleeve material
  • Heavy-guage, contrasting color stitching
  • Maximum safe working capacity: 400 lbs (181 kg)
  • Not for climbing or fall arrest
Product Specifications
COLOR Lime
BRAND Squids®
MANUFACTURERS PART NUMBER 19175
TYPE Anchor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Squids® 3100 Tool Lanyard, Black, Standard

Squids® 3100 Tool Lanyard, Black, Standard

From $8.30
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)