Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI-SALA® 7600507 Sayfline Synthetic Horizontal Lifeline System, 70'L, 310 Cap Lbs

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

DBI-SALA® 7600507 Sayfline Synthetic Horizontal Lifeline System, 70'L, 310 Cap Lbs

Item #: WBB1346375

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 768.00
Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® 7600507 Sayfline Synthetic Horizontal Lifeline System, 70'L, 310 Cap Lbs

Complete engineered system including anchorage devices is ready to install providing the ultimate in horizontal mobility and fall protection. Offers a combination of minimized weight with durability making it ideal for temporary applications where the system will be moved often. Pass-thru type anchor straps are easy to install and safely connect the horizontal system to almost any structure for added jobsite versatility. Provides fast and easy handling, installation and storage for maximum worker productivity. Integral device limits fall arrest forces on the worker to safe levels, minimizes fall clearance needed and protects the structure. Simple device allows user to easily tension the system without special tools. Highly portable system provides horizontal mobility and protection for two workers for added jobsite flexibility. Systems are available in 10 ft. (3m) increments up to 100 ft. (30.5m) allowing you to customize the length to suit specific jobsite requirements. Integrated RFID identification tag for recording and storing information on inspections and tracking safety equipment.

Product Specifications

    • LENGTH FEET70
    • COLOR FINISHBlack/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONSayfline Synthetic Horizontal Lifeline System
    • MANUFACTURERS PART NUMBER7600507
    • MATERIAL(S)Kernmantle Rope
    • PACKAGE QUANTITY1
    • STYLESynthetic Rope
    • TYPEHorizontal Lifeline
    • INSTALLATIONPermanent
    • WEIGHT CAPACITY310 lbs
    • LEG CONNECTION TYPEN/A
    • APPROVALOSHA 1910.66, OSHA 1926.502
    • WORKERS PER SYSTEM2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!