Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor D11ENZ6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.
See all 23 items in product family

Gemtor D11ENZ6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.

Item #: WBB449030

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.95
Product Information
Product Q&A
Gemtor D11ENZ6, Decelerator II Stretch Energy Absorbing Lanyard, 6 ft.

Features the convenience and ease of use of a rope lanyard and the OSHA compliance of an energy absorbing lanyard. An energy absorbing inner core made of polyester absorbs the arresting forces in the case of a fall while the nylon outer shell protects the core from damage and acts as backup. Decelerator II Stretch energy absorbing lanyard with #3100 locking rebar with 2-1/4" gate opening on one end and #5155 locking snaphook at harness connection end. 6 ft. Long, contracts to 4.5 ft. Meets ANSI Z359.1.

Product Specifications

    • LENGTH FEET6
    • COLOR FINISHYellow
    • BRANDGemtor®
    • DESCRIPTIONDecelerator II Stretch Energy Absorbing Lanyard
    • MANUFACTURERS PART NUMBERD11ENZ6
    • MATERIAL(S)Polyester Web
    • STYLEwith #3100 Locking Rebar On One End and #5155 Snaphook On Harness End
    • TYPEShock Absorbing
    • NUMBER OF LEGS1
    • WORKING LENGTH6'
    • EXTENDED LENGTH6'
    • STRAP WIDTH INCHES1
    • WEIGHT CAPACITY350 lbs