Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor RS3-50S, 3 Way Recovery System - 50' Stainless Steel Cable
See all 46 items in product family

Gemtor RS3-50S, 3 Way Recovery System - 50' Stainless Steel Cable

Item #: WBB449046

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,226.00
Product Information
Customer Review
Product Q&A
Accessories
Gemtor RS3-50S, 3 Way Recovery System - 50' Stainless Steel Cable

Model # RS3-50S 50' of stainless steel cable, 45 lbs. Multi-function fall arrest/retrieval device helps protect a worker from falling and has an integral winch mechanism that allows a worker to be raised to the surface quickly and easily. Attaches to any Gemtor Tripod, Quadpod, or Davit with quick-insert locking pins or can be hung from overhead using an optional carabiner. Features Include a large, rubber-coated knob which makes engaging and disengaging retrieval mode an easy, one-hand operation. Precision internal components and a strong, weather-resistant cast aluminum housing ensure reliability and dependability. The Model # RS3 has two independent braking systems: an energy absorbing centrifugal brake arrests a fall softly within 24"; a friction brake activates immediately when raising or lowering is stopped and holds the load in place.

The unit is supplied with 3/16" diameter galvanized or stainless steel cable lifeline in 50' or 100' lengths and has a permanently attached locking swivel snaphook for connection to a full-body harness.

Product Specifications

    • LENGTH FEET50'
    • COLOR FINISHYellow
    • BRANDGemtor
    • DESCRIPTION3 Way Recovery System - 50' Cable
    • DIAMETER INCHES0.1875
    • MANUFACTURERS PART NUMBERRS3-50S
    • MATERIAL(S)Aluminum
    • SIZEOne Size
    • STYLEComplete System
    • TYPEComplete System
    • WEIGHT CAPACITY310 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:62