Confined Space Rescue Equipment
Availability
Brand
Type
Length
Material
Height
Color
Price
FallTech® 7509 Adjustable 8' Aluminum Confined Space Tripod Kit w/ 3-way Retrieval SRL
Weight Capacity
310 lbs
Material
Dyneema/Polyester Web, Steel
Length
60 ft
Color
Brown
Weight Capacity
310
Material
Aluminum
Length
16
Color
Silver
Weight Capacity
400 lbs
Material
Aluminum, Plastic
Weight Capacity
350 lbs
Material
Zinc Plated Steel, Nylon
Color
Gold
Material
Zinc Plated Steel
Color
Silver
Weight Capacity
310 lbs
Material
Polyester
Color
Yellow
Weight Capacity
310 lbs Person / 350 lbs Materials
Material
Zinc Plated Steel
Color
Silver
Material
Polyester, Polymer
Length
100 ft
Color
Black
Honeywell Miller 65' ManHandler Hoist, 3/16" Galvanized Steel Wire Rope, Snap Hook, 350 lbs Capacity
Weight Capacity
350 lbs
Material
Steel, Yellow Chromate Plating, Fiber Composite, Bronze
Length
65
Color
Silver
Weight Capacity
400 lbs
Material
Aluminum, Plastic
Length
5-1/4 ft
Weight Capacity
450 lbs
Material
Aluminum
Color
Green
Weight Capacity
310 lbs
Material
Aluminum
Color
Green
Weight Capacity
310 lbs
Material
Polyester Webbing
Color
Black
Weight Capacity
310 lbs
Material
Polyester
Color
Yellow
Weight Capacity
8100 lbs
Material
Aluminum
Length
8-3/8 in
Color
Black
Material
Steel
Length
36 in
Color
Red
Weight Capacity
310 lbs
Material
Dyneema/Polyester Web, Steel
Length
60 ft
Color
Brown
Weight Capacity
450 lbs
Material
Zinc Plated Steel
Color
Gold
3M DBI-SALA® 8300041 Advanced Aluminum Tripod with Salalift II Winch, 60'L, 350 Cap Lbs
Weight Capacity
350 lbs
Material
Stainless Steel Cable, Aluminum
Length
60 ft
Color
Silver
Weight Capacity
450 lbs
Length
90 ft
Color
Silver
Weight Capacity
310 lbs
Material
Aluminum
Color
Blue
Weight Capacity
450 lbs
Material
Zinc Plated Steel
Color
Gold
Weight Capacity
300 lbs
Material
Zinc Plated Steel
Color
Gold
Weight Capacity
450 lbs
Material
Aluminum
Color
Green
3M DBI-SALA® 8300040 Advanced Aluminum Tripod with Salalift II Winch, 60'L, 350 Cap Lbs
Weight Capacity
350 lbs
Material
Galvanized Cable, Aluminum
Length
60 ft
Color
Silver
Material
Stainless Steel
Color
Silver
Weight Capacity
450 lbs
Length
60 ft
Color
Silver
Material
Steel
Length
24 in
Color
Black
Weight Capacity
450 lbs
Material
Aluminum
Color
Green
Weight Capacity
450 lbs
Length
60 ft
Color
Silver
Weight Capacity
450 lbs
Material
Aluminum
Color
Green
Weight Capacity
450 lbs
Length
60 ft
Color
Silver
Weight Capacity
450 lbs
Material
Steel
Length
60 ft
Color
Black
Material
Steel
Length
24 in
Color
Black
Weight Capacity
350 lbs
Material
Aluminum
Color
Silver
Weight Capacity
350 lbs
Material
Aluminum
Color
Silver
Weight Capacity
310 lbs
Material
Bare Steel
Color
Silver
Weight Capacity
450 lbs
Material
Aluminum
Color
Green
Weight Capacity
310 lbs
Material
Aluminum
Length
60 ft
Color
Silver
Weight Capacity
310 lbs
Material
Aluminum, Nylon
Length
18 ft
Color
Orange
Material
Steel
Color
Black