Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Fall Protection


(1,122 Items)
Sub Category
Rescue Systems (45)
Remove
Descent Devices, DBI/SALA 2103189
Remove

      Items
Descent Devices, DBI/SALA 2103189 Descent Devices, DBI/SALA 2103189


Descent Devices, DBI/SALA 2103189
Email This Page Printer Friendly Version
Descent Devices, DBI/SALA 2103189
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB313314
Price: $192.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

FISK DESCENDER W/VHS INSTRUCTIONAL VIDEO
  • Fisk Descender™ descent control system designed for durability, thermal capacity and smooth flow, includes instructional DVD
  • Used with: 1205000 Rope
Product Specifications
BRAND DBI/SALA
WEIGHT LBS 1.80 lb
APPROVAL Meets or exceeds all industry requirements including OSHA and ANSI


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Advanced 5-Piece Hoist Systems, DBI/SALA 8518000

Advanced 5-Piece Hoist Systems, DBI/SALA 8518000

From $4,101.00
More Info
Add to Cart
Tripod Hoist Stand - Steel - Adjustable Height Legs

Tripod Hoist Stand - Steel - Adjustable Height Legs

From $963.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)