Tripod Hoist Stand - Steel - Adjustable Height Legs

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Tripod Hoist Stand - Steel - Adjustable Height Legs

Item #: WBB183972

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,153.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portable and adjustable height Tripod Hoist Stand provides a convenient and economical lifting support stand.

Independently adjustable legs enable use on uneven surfaces. Leg height is adjustable in six inch increments. Unit folds for convenient portability and storage. Great for access to confined spaces. Features padded pivots for smooth or spiked feet. The spiked feet are designed to be used in rough terrain. A swivel eye-bolt and safety chain are standard. Chain hoist not included. Meets ANSI safety requirements for confined space Z117.1. Steel construction. 9.54' to 14.7' adjustable height legs. Overall Product Height: 112-3/8". Overall Height Range:112-3/8" to 173-1/8".

Product Specifications

    • LENGTH INCHES108-1/4
    • LENGTH FEET--
    • WIDTH INCHES108-1/4
    • HEIGHT INCHES112-3/8
    • HEIGHT FEET9-1/2
    • COLOR FINISHBlue
    • BRANDVestil
    • DESCRIPTIONTripod Hoist Stand
    • INCLUDESTripod
    • MANUFACTURERS PART NUMBERTRI-SA
    • MATERIAL(S)Steel
    • MAXIMUM HEIGHT INCHES173-1/8
    • MINIMUM HEIGHT INCHES112-3/8
    • SIZEOne Size
    • TYPEAdjustable Height Legs
    • WEIGHT LBS285
    • HEIGHT RANGE112-3/8" to 173-1/8"
    • BASE RADIUS73-5/8"
    • CABLE DIAMETER--
    • WEIGHT CAPACITY2,000 lbs
    • LIFELINE TYPE--
    • MAXIMUM WORKING LOAD2,000 lbs
    • CABLE MATERIAL--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!