Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Expandable Sleeving- 3/4"
See all 12 items in product family

Blue Expandable Sleeving- 3/4"

Item #: WBB260626

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Blue Expandable Sleeving- 3/4"
  • This polyethylene terephthale is an ideal cover for outboard motor cables- marine hoses- trailer chains and harness assemblies
  • Expands up to 2 times the I.D. size.
  • Operating temperature of -75
  • Use expandable tubing hot knife to cut expandable sleeving
  • Available in red- yellow and blue.

Product Specifications

    • LOOM LENGTH FT75
    • INSIDE DIAMETER INCHES3/4
    • COLORBlue
    • BRANDDel City

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed