Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expandable Sleeving- bulk- 3/4"
See all 15 items in product family

Expandable Sleeving- bulk- 3/4"

Item #: WBB260704

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $142.95
Product Information
Customer Review
Product Q&A
Expandable Sleeving- bulk- 3/4"
  • This polyethylene terephthale is an ideal cover for outboard motor cables- marine hoses- trailer chains and harness assemblies
  • UL file no. E107055; CSA file no. LR 66-145-1
  • Use expandable tubing hot knife to cut expandable sleeving

Product Specifications

    • BRANDDEL CITY
    • COLORBlack
    • LOOM LENGTH FT250
    • INSIDE DIAMETER INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!