Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Looms & Loom Clamps (232)
Remove
Black Slit Loom- 3/4"
Remove

      Items
Black Slit Loom- 3/4" Black Slit Loom- 3/4"


Black Slit Loom- 3/4"
Black Slit Loom- 3/4"
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB260723
Price: $40.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Black Slit Loom- 3/4"
  • Polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing
  • Contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed
  • All loom weighing more than 100 lbs can be shipped LTL FREIGHT ONLY; all other loom can be shipped via UPS
  • Temperature range: -40
  • Quality control throughout its extrusion allows uniform thickness for the entire run length
Product Specifications
INSIDE DIAMETER INCHES 3/4
LOOM LENGTH FT 150
COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Blue Expandable Sleeving- 1/4"

Blue Expandable Sleeving- 1/4"

From $60.95
More Info
Add to Cart
Flame Retardant Loom - 1/4"

Flame Retardant Loom - 1/4"

From $54.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)