Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safety Cans & Gas Tanks


(284 Items)
Sub Category
Safety Cans-Gas (124)
Remove
Eagle 9" Polyethylene Funnel for Metal Type I Cans
Remove

      Items
Eagle 9" Polyethylene Funnel for Metal Type I Cans Eagle 9" Polyethylene Funnel for Metal Type I Cans


Eagle 9" Polyethylene Funnel for Metal Type I Cans
Eagle 9" Polyethylene Funnel for Metal Type I Cans
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB214554
List Price $6.26    Save 7%
Price: $5.80

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This optional 9" Polyethylene HDPE Funnel is for use with Metal Type I and Poly Type I Cans.

Product Specifications
HEIGHT INCHES 9
COLOR FINISH Yellow
BRAND Eagle
CONSTRUCTION Polyethylene
DIAMETER INCHES 5
MANUFACTURER'S PART NUMBER F-16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Eagle Flammable Cabinet with Manual Close Double Door 30 Gallon

Eagle Flammable Cabinet with Manual Close Double Door 30 Gallon

From $519.00
select
Qty: Add to Cart
Eagle Type I Safety Can - 1 Gallon - Red

Eagle Type I Safety Can - 1 Gallon - Red

From $38.95
select
Qty: Add to Cart
Eagle Type I Safety Can - 5 Gallons - Red

Eagle Type I Safety Can - 5 Gallons - Red

From $44.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)