Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Disposal Can Poly - Red - 3 Gallons, 1519
See all 10 items in product family

Eagle Disposal Can Poly - Red - 3 Gallons, 1519

Item #: WBB214648

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $228.40 Save up to 39%
Price: $139.95
Product Information
Customer Review
Product Q&A
Accessories
This Poly Disposal Can holds up to 3 Gallons. Red HDPE. Resists dents and punctures. Stainless steel fittings. Ideal for more aggressive chemicals and corrosives.

Product Specifications

    • WIDTH INCHES12-1/2
    • HEIGHT INCHES14-1/2
    • CAPACITY GALLON3
    • COLOR FINISHRed
    • BRANDEagle Manufacturing
    • CAN TYPEDisposal Can
    • CONSTRUCTIONPolyethylene
    • DIAMETER INCHES12-1/2
    • MANUFACTURERS PART NUMBER1519

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:21