Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Type I Poly Safety Can - 5 Gallons - Red, 1543
See all 6 items in product family

Eagle Type I Poly Safety Can - 5 Gallons - Red, 1543

Item #: WBB214757

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.40 Save up to 39%
Price: $ 108.95
Product Information
Customer Review
Product Q&A
Accessories
This Type I Safety Can holds 5 gallons. Red HDPE with Stainless Steel Fixtures. Dent and punture resistant. Meets OSHA & NFPA Code 30 requirements and FM Approved.

Product Specifications

    • WIDTH INCHES12-1/2
    • HEIGHT INCHES17
    • CAPACITY GALLON5
    • COLOR FINISHRed
    • BRANDEagle Mfg
    • CAN TYPEType I Safety Can
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1543

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result