Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safety Cans & Gas Tanks


(284 Items)
Sub Category
Safety Cans-Gas (124)
Remove
Lyon Type II Safety Can, 2 Gallon, 10-3/4"H x 9-5/8"OD, 19/32" Hose
Remove

      Items
Lyon Type II Safety Can, 2 Gallon, 10-3/4"H x 9-5/8"OD, 19/32" Hose Lyon Type II Safety Can, 2 Gallon, 10-3/4"H x 9-5/8"OD, 19/32" Hose


Lyon Type II Safety Can, 2 Gallon, 10-3/4"H x 9-5/8"OD, 19/32" Hose
Lyon Type II Safety Can, 2 Gallon, 10-3/4"H x 9-5/8"OD, 19/32" Hose
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB271982
List Price $157.40    Save 41%
Price: $92.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lyon Type II Safety Can, 2 Gallon, 10-3/4"H x 9-5/8"OD, 19/32" Hose

Type II Safety Cans with two openings (one pouring, one filling) include all basic features described at top. Flexible metal nozzle effectively dispenses into small openings and eliminates need for funnel, providing ground path to prevent static sparks.

Product Specifications
HEIGHT INCHES 10-3/4
CAPACITY GALLON 2
COLOR FINISH Red
BRAND Lyon
CAN TYPE Type II
CONSTRUCTION Steel
DASHER DIAMETER 9-5/8
DIAMETER INCHES 9-5/8
MANUFACTURER'S PART NUMBER 5486
STYLE Filling Can


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubber Coated Cotton Glove, Large-12 Pair

Rubber Coated Cotton Glove, Large-12 Pair

From $28.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)