Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ACTION PUMP Heavy Duty Fuel Pump, 12 Volt, ACT-12V

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

ACTION PUMP Heavy Duty Fuel Pump, 12 Volt, ACT-12V

Item #: WBB875571

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $389.95
Product Information
Customer Review
Product Q&A
Accessories
ACTION PUMP Heavy Duty Fuel Pump, 12 Volt, ACT-12V

12 volt Heavy Duty Industrial Grade Fuel pumps designed for Every Day use in Agricultural, Construction, Automotive, Industrial, Racing & Boating applications. Rain & Weather proof for tough outdoor use, lightweight, yet strong non-corroding Aluminum Die cast construction. Geared pump design using precision sintered metal gears in addition to offering tremendous suction and minimal noise. Designed so that the motor cannot be switched ON without removing Nozzle from the Nozzle Hanger. Low Current Draw increases usage life from a single charge of battery on DC pump model. UL & cUL listed Motor. Duty Cycle: 30 Minutes On / 30 Minutes Off.

Product Specifications

    • LENGTH INCHES44
    • WIDTH INCHES8
    • ASSEMBLYUnassembled
    • BRANDAction Pump
    • CONSTRUCTIONAluminum
    • DESCRIPTIONHeavy Duty Fuel Pump, 12V
    • DIAMETER INCHES8
    • MANUFACTURERS PART NUMBERACT-12V
    • SUCTION TUBE DIMENSION INCHES1 x 34.5
    • DISPENSING RATE15 gpm
    • DISCHARGE SPOUT DIAMETER INCHES3/4
    • APPROVALSUL & cUL
    • TEMPERATURE RANGE DEGREES F40-140
    • FOR USE WITHGasoline, Diesel, E 15 Fuel, Kerosene, Bio Diesel
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:26