

 |
Browse Locking Devices (1,626 Items) |
|
 |
STEELMASTER® Unitag 200 Key Cabinet Dual Control Sand |
| |
|
 |
|
 |
|
 |
|
|
|
STEELMASTER® Unitag 200 Key Cabinet Dual Control Sand
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 11 to 14 days
Stock No: WBB383307
|
|
|
| List Price $304.30 Save 51% |
|
Price: $149.95
|
|
|
|
 |
Product Information |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 1 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
STEELMASTER® Unitag 200 Key Cabinet Dual Control Sand
Most thorough system to organize keys. Choose the key cabinet that meets your needs. The STEELMASTER Unitag Key Cabinets are available in models designed to hold 10, 30, 40, 60, 80, 110, 160, 200, 240, 320, 400, 500 or 715 keys. Perfect for offices, rental management companies, and truck and auto rental companies, the STEELMASTER UniTag Key Cabinet will keep track of your `loaner' keys and organize your business. Simply attach keys to the numbered key tags and file on the key racks slots, when a key is loaned an "Out Key" control tag recording the key number, key recipient and date is filled out and placed in the same spot as the loaned key, for additional accountability a record chart can also be filled out. Made of durable heavy-gauge steel, with a chip and scratch resistant pearl finish, this key cabinet's full piano-length hinge allow users to open the cabinet fully and view all keys. A door-mounted single-key lock secures the cabinet; predrilled holes and mounting hardware make for easy installation. Key cabinet is available in sand and can be purchased with master-keyed, keyed alike, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name. - Heavy duty, steel construction coated with chip and scratch resistant finish
- Full piano-length hinge
- Single Key Lock with two keys also available with Dual Control Lock Key designated with "D", Combination Lock is designated with "C", Master Key Lock designated with "M", and Keyed Alike designated with "KA"
- Dimensions: 200-Key Capacity: 16-1/2W x 20-1/8H x 4-7/8D
- Made in the USA
- 20% Recycled Content
|
| Product Specifications |
| WIDTH INCHES |
16-1/2 |
| DEPTH INCHES |
4-7/8 |
| HEIGHT INCHES |
20-1/8 |
| COLOR FINISH |
Sand |
| ASSEMBLY |
Assembled |
| BRAND |
MMF Industries |
| CONSTRUCTION |
Steel |
| KEY CAPACITY |
200 |
| MANUFACTURERS PART NUMBER |
2019200D03 |
| PACKAGE QUANTITY |
1 |
| TYPE |
Dual-Control Lock |
| WEIGHT LBS |
20.250 |
|
|
|
|
 |
|
|