Dual Jaw Aluminum Hasp
See all 30 items in product family

Dual Jaw Aluminum Hasp

Item #: WBB67705

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.00
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT HASPS
Dual Jaw Aluminum Hasps
Lockout hasps prevent machinery and equipment from being used for safety. Lockout hasps allow more than one worker to lockout the same energy source for added safety. Meets OSHA 29 CRF 1910.147 regulations. Made from spark resistant aluminum. Measures 2" x 5-7/8". Features 1" and 1-1/2" jaws. Holds up to 8 padlocks.

Product Specifications

    • DESCRIPTIONDual Jaw Hasp
    • BRANDNational Marker Company
    • QUANTITY1
    • JAW DIAMETER1" & 1-1/2"
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBERSL115
    • CONSTRUCTIONAluminum
    • PADLOCK CAPACITY8
    • LENGTH INCHES5-7/8
    • PACKAGE QUANTITY1
    • WIDTH INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!