Lockout Station with Contents
See all 73 items in product family

Lockout Station with Contents

Item #: WBB67673

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.14 Save up to 10%
Price: $ 162.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT CENTERS
Lockout Station– Equipped
Lockout centers communicate the importance of lockout safety while storing supplies all in the same place. Protects personnel from accidents and prevents unwanted equipment operation. High visibility stations facilitate proper and convenient lockouts. Heavy duty acrylic boards feature eyelets that accept padlocks until they are ready for use. Features lightweight Zenex™ lock bodies. Includes 4 padlocks, two 1" hasps and a pack of tags. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONLockout Station
    • INCLUDESSupplies
    • NO. OF BREAKER LOCKOUTS--
    • HEIGHT INCHES19
    • NO. OF LABELS--
    • BRANDNational Marker Company
    • COLOR FINISHYellow and Black
    • NO. OF HASPS2
    • MANUFACTURERS PART NUMBERLOS4
    • CONSTRUCTIONAcrylic
    • WIDTH INCHES24
    • NO. OF PADLOCKS4
    • NO. OF TAGS10
    • TYPELockout Station

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!