Lockout Padlocks
Type
Availability
Free Shipping
Special Price
Body Material
Brand
Shackle Diameter
Shackle Inside Height
Shackle Material
Length
Material
Height
Color
Price
Brady® Safety Lockout Padlock, Keyed Different, 1-1/2", Plastic/Steel, Red, 24/PK
Shackle Diameter
1/4 in
Package Quantity
24
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack
Shackle Diameter
1/4 in
Package Quantity
6
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Brady® Safety Lockout Padlock, Keyed Different, 1-1/2", Plastic/Nylon, Red, 24/PK
Shackle Diameter
1/4 in
Package Quantity
24
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
6
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
5/16 in
Package Quantity
1
Shackle Inside Height
2-7/8 in
Width
1-5/16 in
Shackle Diameter
5/16 in
Package Quantity
2
Shackle Inside Height
1-1/2 in
Width
1-5/16 in
Brady® 105886 Lockout Padlock, Keyed Alike, 1-1/2", Plastic Covered Steel, Red, 3/Pack
Shackle Diameter
1/4 in
Package Quantity
3
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Master Lock® A1106 Aluminum Safety Padlock, 1-1/2"W, 1-1/2"Tall Shackle, Keyed Alike, Red
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
11/32 in
Package Quantity
1
Shackle Inside Height
1-3/8 in
Width
2-7/16 in
Shackle Diameter
1/4 in
Package Quantity
24
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Master Lock® Bluetooth ProSeries Shrouded Shackle Padlock for Business Applications
Shackle Diameter
11/32 in
Package Quantity
1
Shackle Inside Height
3/4 in
Width
2-7/16 in
Brady® 150891 Safety Padlock With Label, Keyed Alike, Blue, Plastic Covered Steel, 6/Pack
Shackle Diameter
1/4 in
Package Quantity
6
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Master Lock® No. 4401LHEC Business Applications Bluetooth Outdoor Padlock - 2" Shackle - Black
Shackle Diameter
11/32 in
Package Quantity
1
Shackle Inside Height
2 in
Width
2-7/32 in
Shackle Diameter
5/16 in
Package Quantity
1
Shackle Inside Height
1-1/2 in
Width
1-5/16 in
Package Quantity
6
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Height
1-13/16 in
Brady® Safety Lockout Padlock, Keyed Different, 1-1/2", Plastic/Nylon, Blue, 6/PK
Shackle Diameter
1/4 in
Package Quantity
6
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
3 in
Width
1-1/2 in
Brady® 123351 Safety Padlock With Label, Keyed Differently, Nylon Shackle, Nylon, Red, 6/Pack
Shackle Diameter
1/4 in
Package Quantity
6
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Brady® CPT-GRN-25PL-KD6PK Brady SafeKey Lockout Padlock Nylon 1" Plastic Shackle Key Different
Package Quantity
6
Shackle Inside Height
1 in
American Lock® S1106ORJ Aluminum Safety Padlock, 1-1/2"W x 1-1/2"H Shackle, Orange
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
6
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
ZING RecycLock Safety Padlock, Keyed Alike, 1-1/2" Shackle, 1-3/4" Body, Red, 6 Pack, 7063
Shackle Diameter
0.25 in
Package Quantity
6
Shackle Inside Height
1.5 Shackle in
Width
1.50 in
Brady® Safety Lockout Padlock, Keyed Different, 1-1/2", Plastic/Steel, Red, 12/PK
Shackle Diameter
1/4 in
Package Quantity
12
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Brady® Safety Lockout Padlock, Keyed Different, 1-1/2", Aluminum/Steel, Red, 12/PK
Shackle Diameter
1/4 in
Package Quantity
12
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Master Lock® Thermoplastic Zenex™ 410KAS3YLW Safety Padlock 1-1/2"H Shackle, Yellow 3/Set
Shackle Diameter
1/4 in
Package Quantity
3
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
24
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
ABUS 74HB/40-75 Keyed Alike Lockout Padlock, Non-Conductive 3-Inch Shackle, Green, 06775 - Pkg Qty 8
Shackle Diameter
1/4 in
Shackle Inside Height
3 in
Width
1-1/2 in
ABUS 74/40 Master Keyed Lockout Padlock, 1-1/2-Inch Non-Conductive Shackle, Orange, 06764 - Pkg Qty 8
Shackle Diameter
1/4 in
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Brady® Safety Lockout Padlock, Keyed Different, 1-1/2", Aluminum/Steel, Red, 24/PK
Shackle Diameter
1/4 in
Package Quantity
24
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
American Lock® No. A1105GRN Solid Aluminum Rectangular Padlock - Green - Pkg Qty 24
Shackle Diameter
1/4 in
Package Quantity
24
Shackle Inside Height
1 in
Width
1-1/2 in
ZING RecycLock Safety Padlock, Keyed Alike, 1-1/2" Shackle, 1-3/4" Body, Orange, 7043
Shackle Diameter
0.25 in
Package Quantity
1
Shackle Inside Height
1.5 Shackle in
Width
1.50 in
Shackle Diameter
1/4 in
Package Quantity
6
Shackle Inside Height
3 in
Width
1-1/2 in
Brady® 99556 Safety Lockout Padlock With Label, 1-1/2", 1 Key, Plastic Covered Steel, Blue
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
1-1/2 in
Width
1-1/2 in
Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different
Package Quantity
6
Shackle Inside Height
1-1/2 in
Brady® ALU-RED-76ST-KA3PK Brady SafeKey Lockout Padlock Aluminum 3" Steel Shackle Keyed Alike
Package Quantity
3
Shackle Inside Height
3 in
Master Lock® Thermoplastic Zenex™ 411LTYLW Safety Padlock, 1-1/2"W x 1-1/2"H Shackle, YLW
Shackle Diameter
1/4 in
Package Quantity
1
Shackle Inside Height
3 in
Width
1-1/2 in
Shackle Diameter
0.25 in
Package Quantity
3
Shackle Inside Height
1.5 Shackle in
Width
1-1/2 in
Shackle Diameter
1/4 in
Package Quantity
12
Shackle Inside Height
1-1/2 in
Width
1-1/2 in