Bilingual Lockout Tags - Locked Out Do Not Operate
See all 63 items in product family

Bilingual Lockout Tags - Locked Out Do Not Operate

Item #: WBB67647

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $15.25
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Bilingual Lockout Tag - Locked Out Do Not Operate
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Bilingual Lockout Tags convey the same lockout directions and safety information to all of your staff. Hang bilingual tags to be understood by Spanish speaking personnel. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONLocked Out Do Not Operate
    • TYPEBilingual - English/Spanish
    • WIDTH INCHES3-1/4
    • QUANTITY10
    • MANUFACTURERS PART NUMBERSPLOTAG16
    • HEIGHT INCHES6
    • BRANDNational Marker Company
    • COLOR FINISHRed and White
    • CONSTRUCTION.015 Unrippable Vinyl

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just what we needed

Your review: These are very reusable and are working great for us. We use a dry erase marker, then wipe it clean when finished. They are sturdy plastic that doesn't bend much, with a solid brass o-ring to keep the tag hole from tearing, (not shown in the picture for the listing...). The size is good- not too big, but large enough to be easily noticed.

Pros: sturdy reusable good visability

Cons: Would like to see these come in a bigger pack for a better price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:66