Lockout Tags - Do Not Operate

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Lockout Tags - Do Not Operate

Item #: WBB67739

Sold By: globalindustrial.com

Available on or around 06/11/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Standard Lockout Tag - Do Not Operate
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONDo Not Operate
    • COLOR FINISHRed and White
    • BRANDNational Marker Company
    • QUANTITY10
    • MANUFACTURERS PART NUMBERLOTAG10
    • HEIGHT INCHES6
    • WIDTH INCHES3-1/4
    • CONSTRUCTION.015 Unrippable Vinyl
    • TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!