Lockout Tags - Locked Out Do Not Remove
See all 63 items in product family

Lockout Tags - Locked Out Do Not Remove

Item #: WBB67633

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $15.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Standard Lockout Tag - Locked Out Do Not Remove
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONLocked Out Do Not Remove
    • CONSTRUCTION.015 Unrippable Vinyl
    • MANUFACTURERS PART NUMBERLOTAG35
    • BRANDNational Marker Company
    • COLOR FINISHRed and White
    • HEIGHT INCHES6
    • WIDTH INCHES3-1/4
    • QUANTITY10
    • TYPE--
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
54.205.106.138:25