Federal Signal SSTX-MV Siren, electronic, explosion-proof, multi-voltage

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Federal Signal SSTX-MV Siren, electronic, explosion-proof, multi-voltage

Item #: WBB171325

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,672.63
Product Information
Customer Review
Product Q&A
Federal Signal SSTX-MV Siren, electronic, explosion-proof, multi-voltage - SSTX-MV

Federal Signal's SSTX-MV is an explosion-proof electronic siren capable of producing one of four high decibel tones from the same unit. The circuitry is contained in a rugged die-cast aluminum amplifier housing. The unique threaded rear access cover eliminates traditional time consuming bolting patterns. The access cover is also equipped with a braided cable lanyard securing it to the housing whenever the cover is open for installation or maintenance. The Model SSTX-MV features internal amplification and tone circuitry capable of reproducing one of four different tones. The user selects from the wail, yelp, horn or temporal slow whoop tone by reconfiguring the internal jumpers. This unit operates on 24VDC, 120VAC or 240VAC. It is capable of producing up to 108dBa @ 10 feet (118dBa @ 1m). This electronic siren is UL and cUL Listed for Class I, Division 1, Groups B, C & D. The Model SSTX-MV can be used as a stand-alone, full output, audible warning device in any explosion-proof environment where voice paging is not required. Typical uses include emergency warning, start and dismissal, general alarm and evacuation. Federal Signal's Model SSTX-MV Explosion-Proof Electronic Siren is an economical multi-tone siren that is designed to hold up to the rigors of explosive and corrosive environments. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES16-1/3
    • HEIGHT INCHES17
    • MANUFACTURERS PART NUMBERSSTX-MV
    • MOUNT TYPEWall
    • OPERATING TEMPERATURE-31F to 161F
    • PACKAGE QUANTITY1
    • TYPEExplosion-Proof Electronic Siren
    • VOLTAGE24-120-240
    • WEIGHT LBS.15.4
    • BRANDFederal Signal
    • DECIBELS102-108
    • MADE IN THE U.S.A.Yes
    • LED COLORSGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed