Federal Signal SST-MV Siren, electronic, multi-voltage

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Federal Signal SST-MV Siren, electronic, multi-voltage

Item #: WBB171279

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 482.22
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Federal Signal SST-MV Siren, electronic, multi-voltage - SST-MV

Federal Signal's SST-MV is an electronic siren capable of producing one of four high decibel tone outputs from the same unit. The Model SST-MV features internal amplification and the tone circuitry to produce four different tones. The user selects from the wail, yelp, horn or temporal slow whoop tone by reconfiguring internal jumpers. The SST-MV operates on 24VDC, 120VAC or 240VAC. The TYPE 3R housing is molded from impact-resistant ASA (acrylic-styreneacrylonitrile) plastic, making it resistant to ultra-violet light and ideal for indoor or outdoor use. The omni-directional swivel mount system allows the output to be pointed anywhere within a 360° half-sphere. This electronic siren is UL and cUL Listed. The Model SST-MV can be used as a stand-alone, high output, audible warning device in any application where voice paging is not required. Typical applications include emergency warning, start and dismissal, fire alarm, general alarm and evacuation. Federal Signal's Model SST-MV Electronic Siren is an economical multi-tone siren that is designed to hold up to the rigors of corrosive environments. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES9
    • HEIGHT INCHES14-1/2
    • MANUFACTURERS PART NUMBERSST-MV
    • MOUNT TYPEWall
    • OPERATING TEMPERATURE-31F to 161F
    • PACKAGE QUANTITY1
    • TYPEElectronic Siren
    • VOLTAGE24-120-240
    • WEIGHT LBS.4.4
    • BRANDFederal Signal
    • DECIBELS107-111
    • LED COLORSGray
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great sound

Your review: This unit hooked right in and replaced our existing unit. It has a very clear sound.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result