Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal AV1-LED-024G Combination Audible/Visual Signal, flashing, 24VDC, Green

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Federal Signal AV1-LED-024G Combination Audible/Visual Signal, flashing, 24VDC, Green

Item #: WBB171303

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $199.34
Product Information
Customer Review
Product Q&A
Federal Signal AV1-LED-024G Combination Audible/Visual Signal, flashing, 24VDC, Green

Federal Signal introduces the Model AV1LED combination audible/visual signal. The AV1-LED features a 100% polycarbonate housing that is rated for Type 3R rain-tight applications. Dome comes in Green. The AV1-LED design provides three mounting configurations. The black base will accommodate mounting to a 1/2-inch NPT pipe, a 4-inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes. All AV1-LED units feature a unique twist and lock dome to allow for tool-free access to the LED. The fresnel lensing provides superior visibility in all directions. The integrated buzzer provides 85dB output at 10 feet (95dB @ 1 meter). The unit is capable of independent flashing light and sounder operation. The LED can be field adjusted to two flash patterns, 60 FPM or 75 FPM via a jumper on the PC board. The AV1-LED comes in two voltage variations: 24VDC and 120VAC. Each unit is factory assembled with two color-coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit. The AV1-LED is UL and cUL Listed and CSA Certified. 5 Year Limited Warranty.
Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES6.48
    • COLOR FINISHGreen
    • DIAMETER INCHES5-3/4
    • FLASH RATE/MINUTEAdjustable to 60 or 75
    • LAMP LIFE HOURS60,000
    • LAMP STYLELED
    • MANUFACTURERS PART NUMBERAV1-LED-024G
    • MOUNT TYPEPipe, Surface
    • OPERATING CURRENT.27
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • WEIGHT LBS.1.25
    • BRANDFederal Signal
    • DECIBELS85 db @ 10' and 95 db @ 1m
    • LED COLORSGreen
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.125.71:27