Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal AV1ST-024C Light/sounder combination, strobe, 24VDC, Clear

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Federal Signal AV1ST-024C Light/sounder combination, strobe, 24VDC, Clear

Item #: WBB171243

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $296.64
Product Information
Customer Review
Product Q&A
Federal Signal AV1ST-024C Light/sounder combination, strobe, 24VDC, Clear - AV1ST-024C

Federal Signal introduces the Model AV1ST combination audible/visual signal. The AV1ST features a 100% polycarbonate housing that is rated for Type 3R rain-tight applications. Dome color is clear. The AV1ST design provides three mounting configurations. The black base will accommodate mounting to a 1/2-inch NPT pipe, a 4-inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes. All AV1ST units feature a unique twist and lock dome to allow for tool free access to the strobe tube. The fresnel lensing provides superior visibility in all directions. The integrated buzzer provides 85dB output at 10 feet (95dB @ 1 meter). The AV1ST comes in two voltage variations: 24VDC and 120VAC. Each unit is factory assembled with two color-coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit. The AV1ST is UL and cUL Listed and CSA Certified. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES6-1/2
    • COLOR FINISHClear
    • CANDELA PEAK175000
    • DIAMETER INCHES5-3/4
    • FLASH RATE/MINUTE65-95
    • LAMP LIFE HOURS7000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBERAV1ST-024C
    • MOUNT TYPEPipe, Surface
    • OPERATING CURRENT0.39
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • WEIGHT LBS.1.25
    • BRANDFederal Signal
    • DECIBELS85
    • MADE IN THE U.S.A.Yes
    • LED COLORSWhite
    • LIGHT SOURCEStrobe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:60