Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LP7-18-30G Strobe/sounder, 18-30VDC, Green

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Federal Signal LP7-18-30G Strobe/sounder, 18-30VDC, Green

Item #: WBB171354

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $123.60

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Federal Signal LP7-18-30G Strobe/sounder, 18-30VDC, Green - LP7-18-30G

Providing an audible/visual warning, the LP7 sounder/strobe combines the features of a mini sounder with a fully integrated xenon strobe circuit. The result is an attractive unit suitable for internal or external locations where a combination of high sound output and visual signal is required. The strobe color is green. The unit comes with a standard shallow base. Operating voltage ranges from 18-30VDC with an average of only 68mA current consumption. The LP7 has two switchable tone patterns - Sweeping and Continuous. The LP7 has a range of 82dB-100dB @ 10' (92-110dB @ 1m), dependent upon tone selected. Volume control allows for 20dB of adjustment. The LP7 features a bright xenon strobe that produces 0.7 Joules of flash energy with a flash frequency of 60 flashes per minute. The beacon will operate with any tone selected. The Federal Signal Model LP7 sounder/strobe is PLC compatible. It is ideal for wall or panel mount applications where low voltage is required. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES3-1/2
    • COLOR FINISHGreen
    • DIAMETER INCHES3-2/3
    • FLASH RATE/MINUTE60
    • MANUFACTURERS PART NUMBERLP7-18-30G
    • MOUNT TYPEPanel, Wall
    • OPERATING CURRENT0.068
    • OPERATING TEMPERATURE-40F to 176F
    • PACKAGE QUANTITY1
    • VOLTAGE18-30
    • WEIGHT LBS.0.69
    • BRANDFederal Signal
    • DECIBELS82-100
    • LED COLORSGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed