Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 27XL-120-240G-MOD Explosion-proof flashing light, LED, 120-240VAC, Green

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Federal Signal 27XL-120-240G-MOD Explosion-proof flashing light, LED, 120-240VAC, Green

Item #: WBB171158

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,343.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Explosion-proof flashing light, LED, 120-240VAC, Green - 27XL-120-240G-MOD

Constructed with a corrosion-resistant powder epoxy finish applied over copper-free aluminum housing and 316 grade stainless steel exposed hardware for long lasting durability. Made with a high-intensity, explosion-proof LED with XLTTM producing 60 high-intensity flashes per minute. Designed for industrial users and areas including oil rigs, mines, refineries, and chemical plants. Configurable to steady burning state or flashing mode. Low in-rush circuitry design provides compatibility with factory automation systems and less electrical interference with in-rush sensitive devices. Warning light operates on 120VAC, and is UL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; Class I, Division 2, Groups A, B; and Class III. Marine Rated. The 27XL is Type 4X rated; constructed to IP66. Pendant mount supplied and ceiling mount and 90° wall mount are available options. Easy installation when mounting box first installed and fixture is threaded onto mounting box, making the electrical connection. Color is Green. Height is 15-5/8". Voltage is 120-240VAC. Operating current is 210mA. 5 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES15-5/8
    • COLOR FINISHGreen
    • CANDELA PEAK211
    • DIAMETER INCHES8-5/6
    • FLASH RATE/MINUTE60
    • LAMP LIFE HOURS60000
    • LAMP STYLELED
    • MANUFACTURERS PART NUMBER27XL-120-240G-MOD
    • MOUNT TYPEPipe
    • OPERATING CURRENT210mA
    • PACKAGE QUANTITY1
    • VOLTAGE120-240
    • WEIGHT LBS.14.1
    • BRANDFederal Signal
    • LED COLORSGreen
    • LIGHT SOURCELED
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result