Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 225XL-120-240A Flashing LED light hazardous location 120-240VAC Amber

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Federal Signal 225XL-120-240A Flashing LED light hazardous location 120-240VAC Amber

Item #: WBB171260

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 377.24
Product Information
Customer Review
Product Q&A
The Model 225XL is a hazardous location flashing signal light that features the super bright LED array with XLTTM, eXtreme Light Technology. The unit is available in 120VAC - 240VAC in amber. The 225XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality. The Model 225XL has been certified by UL as meeting Type 4X watertight and corrosion-resistant requirements, and is rated for Division 2 applications. This hazardous location warning light has a black polyurethane-coated base and the inner Fresnel lens is amber. The clear polycarbonate outer dome can be quickly removed for access while changing the lamp or inspecting the unit. Federal Signal's super bright LED array used in the 225XL with XLT inside produces intense light output and 60,000 hours of service. Increased shock and vibration resistance add to this unit's rugged industrial portfolio of features. The 225XL is UL Listed for Class I, Division 2, Groups A, B, C and D; Class II Division 2, Groups F and G; and Class III. The Federal Signal Model 225XL is ideal for wet, corrosive atmospheres like those found in food processing industries or anywhere a vibration-resistant visual signal is needed. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES7-1/2
    • COLOR FINISHAmber
    • DIAMETER INCHES5-1/2
    • FLASH RATE/MINUTE60
    • LAMP LIFE HOURS60000
    • LAMP STYLELED
    • MANUFACTURERS PART NUMBER225XL-120-240A
    • MOUNT TYPEPipe
    • OPERATING CURRENT2
    • OPERATING TEMPERATURE-58F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120-240
    • WEIGHT LBS.3.2
    • BRANDFederal Signal
    • LED COLORSAmber
    • LIGHT SOURCELED
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed