Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LP2-024A Steady Burn Light, 24VDC, Amber
See all 9 items in product family

Federal Signal LP2-024A Steady Burn Light, 24VDC, Amber

Item #: WBB193013

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.63
Product Information
Customer Review
Product Q&A
Steady Burn Light, 24VDC, Amber - LP2-024A

Constructed with a polycarbonate dome and a polyamide base enclosure with a gasket rated Type 4X for strength and long lasting durability. Steady burning incandescent light allows horizontal and vertical panel mount installation. Mounts easily through any 1.54" (39mm) diameter hole; lock nut secures light firmly in place. Gasket positioned above mounting surface assures water-tight and dust-tight fit. Lamp easily replaced from below mounting surface. Inherent strain relief secures all wiring from rear, for added durability. 6-watt incandescent lamp is included. Double-contact bayonet base (Type S-6) is standard lamp style. Lamp life approximately 1,500 hours when run on AC power. Functions in most PLC applications (including triac outputs). Color is Amber. Voltage is 24. Operating current is .03. Quantity is 1. Diameter is 3". 5 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES3-3/4
    • COLOR FINISHAmber
    • DIAMETER INCHES3
    • LAMP LIFE HOURS1500
    • LAMP STYLEIncandescent
    • MANUFACTURERS PART NUMBERLP2-024A
    • MOUNT TYPEPanel, Surface
    • OPERATING CURRENT0.3
    • OPERATING TEMPERATURE-4F to 140F
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • WEIGHT LBS.3.4
    • BRANDFederal Signal
    • MADE IN THE U.S.A.Yes
    • LIGHT SOURCEIncandescent
    • LED COLORSAmber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!