Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal BPL26ST-B Strobe light, battery-poweRed 12VDC, Blue

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Federal Signal BPL26ST-B Strobe light, battery-poweRed 12VDC, Blue

Item #: WBB171216

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 241.83
Product Information
Customer Review
Product Q&A
Federal Signal BPL26ST-B Strobe light, battery-poweRed 12VDC, Blue - BPL26ST-B

Federal Signal's Model BPL26ST is a portable, battery-powered strobe warning light which flashes 65 times per minute. Components are moisture-proof and reverse polarity protected to ensure extended battery life and trouble-free performance. The BPL26STcomes in with an Blue dome. For increased durability, the dome is made of impact-resistant polycarbonate materials and the base is constructed from a high-density polyethylene. A flexible rubber seal covers the on/off switch to protect it from the elements. Two Magnetic pads (not shown) are included for simple yet secure, temporary mounting. Power is supplied by two standard 6VDC, spring terminal lantern batteries (not included). The Model BPL26ST is ideal for job sites requiring temporary warning lights or for any location where primary power is unavailable. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES10-1/2
    • COLOR FINISHBlue
    • DIAMETER INCHES5-1/2
    • FLASH RATE/MINUTE65
    • LAMP LIFE HOURS4000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBERBPL26ST-B
    • MOUNT TYPEMagnet
    • OPERATING CURRENT0.48
    • PACKAGE QUANTITY1
    • VOLTAGE12
    • WEIGHT LBS.2.3
    • BRANDFederal Signal
    • LED COLORSBlue
    • LIGHT SOURCEStrobe
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result