Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LSLD-024B Litestak; LED light module, 24VDC, Blue

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Federal Signal LSLD-024B Litestak; LED light module, 24VDC, Blue

Item #: WBB171156

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $225.77
Product Information
Customer Review
Product Q&A
Federal Signal LSLD-024B Litestak; LED light module, 24VDC, Blue - LSLD-024B

Federal Signal's Litestak® status indicators are vertical columns of light that indicate the status of a machine's operating process in a full 360° radius. The Litestak Model LSLD modular indicator light system allows the user to combine up to five interchangeable lamp units with a base power unit. Modules are sold separately for a truly customized indicator. Light modules come complete with a 100,000-hour LED lamp; LED light output coordinates with the module's impact-resistant polycarbonate lensing. LED lamps consume less power, operate at a lower temperature, and are remarkably resistant to vibration which makes them perfect for use in heavy-duty, high vibration applications. LED lamps are available in five colors amber, blue, clear, green or red. The standard double-contact bayonet base retrofits into any Federal Signal Litestak unit to replace original incandescent lamps. An optional Sound Module (Models LSS or LSH) can be added to the top of the Litestak column to create a dual purpose audible/visulstatus indicating signal. The LSS sound module allows the user to select from 32 tones via a simple dip switch panel. Litestak is a versatile system that allows the user to select either steady burn or flash. The Litestak base unit can be either surface mount, or 3/4 pipe mount. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES3-1/4
    • COLOR FINISHBlue
    • DIAMETER INCHES4
    • LAMP LIFE HOURS100000
    • LAMP STYLELED
    • MANUFACTURERS PART NUMBERLSLD-024B
    • MOUNT TYPEBase Required
    • OPERATING CURRENT80 mA
    • OPERATING TEMPERATURE0F to 120F
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • WEIGHT LBS.0.45
    • BRANDFederal Signal
    • LED COLORSBlue
    • LIGHT SOURCELED
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:21