Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LSL-024C Litestak; light module, 24VDC, Clear

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Federal Signal LSL-024C Litestak; light module, 24VDC, Clear

Item #: WBB171187

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.27
Product Information
Customer Review
Product Q&A
Federal Signal LSL-024C Litestak; light module, 24VDC, Clear - LSL-024C

Federal Signal's Litestak® status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five Light Modules (Model LSL) available in amber, blue, clear, green and red; or four light modules plus an optional Sound Module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The Sound Module always occupies the top position of a Litestak unit. Litestak's lensing provides a 360° visual signal. Individual light modules may be set to either flash or burn steadily. The flasher is included with the 120VAC LSB model and sold separately for other voltages. Each light module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. Litestak units can be installed on a 3/4 pipe mount or surface mounted with the Model LSB Base. If low profile surface mounting is required, Model LSBS is available. Litestak is UL and cUL Listed, and CSA Certified for indoor use. Multiple lens colors can communicate machine shutdown, shortage of materials, supervisor attention, etc. Ideal applications for the Litestak include assembly lines, instrument panels, workcells, etc. Federal Signal's Litestak is an economical device for increasing productivity in any manufacturing environment. The LSL-24C is Clear colored. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES3-1/4
    • COLOR FINISHClear
    • CANDELA PEAK123
    • DIAMETER INCHES4
    • LAMP LIFE HOURS7000
    • MANUFACTURERS PART NUMBERLSL-024C
    • MOUNT TYPEBase Required
    • OPERATING CURRENT0.76
    • OPERATING TEMPERATURE0F to 120F
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • WEIGHT LBS.0.5
    • BRANDFederal Signal
    • LIGHT SOURCEIncandescent
    • MADE IN THE U.S.A.Yes
    • LED COLORSWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:68