Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal MSL1-024A Microstat, 1-High, 24VDC/AC, Amber
See all 31 items in product family

Federal Signal MSL1-024A Microstat, 1-High, 24VDC/AC, Amber

Item #: WBB192962

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.60
Product Information
Customer Review
Product Q&A
The Federal Signal MicroStat® is a compact, Type 4X status indicator, Type 1 with optional sounder. Ideal for OEM applications, the MicroStat comes pre-assembled as 1-, 2-, 3-, 4-, or 5-high light units. The user selects combinations from five colors; amber, blue, clear, green and red. O-rings between each segment provide a water-tight and dust-tight seal. The MSL1, MSL2, MSL3 are available in 24VAC/DC, 120VAC and 240VAC; the MSL4 and MSL5 are available in 24VAC/DC and 120VAC. The base of each light can be surface or pipe mounted (3/4-inch NPT). The lenses lock together and snap apart with a simple twisting motion, allowing for easy lamp changes and quick lens resequencing. A rugged vibration-resistant, thick-filament wedge lamp fills each lens with light, providing excellent optical performance. Wire connections are made through a 2-piece terminal block. The MicroStat is designed to work with PLC outputs including Triacs. An optional 100,000-hour LED light source is available in the five colors. This lamp, made of surface mounted LEDs, plugs directly into the same socket as the standard lamp. An optional sound module can be installed in the top position of any MicroStat. The Sound Module Kit (MSS) consists of a slotted grille and board-mounted piezoelectric horn. The sounder plugs directly into the wedge socket. The Microstat comes with surface mount and integrated 3/4" pipe mount as standard. A pipe mount extension, pipes and flashers are also available. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES7-3/4
    • COLOR FINISHAmber
    • DIAMETER INCHES2-1/4
    • LAMP LIFE HOURS7000
    • MANUFACTURERS PART NUMBERMSL1-024A
    • MOUNT TYPEPipe & Surface comes standard
    • OPERATING CURRENT0.2
    • OPERATING TEMPERATURE32F to 104F
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • WEIGHT LBS.0.4
    • BRANDFederal Signal
    • MADE IN THE U.S.A.Yes
    • LIGHT SOURCEWedge
    • LED COLORSAmber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!