Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal SCB-024QC SemiStat, 24VAC/VDC, quad color, white finish

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Federal Signal SCB-024QC SemiStat, 24VAC/VDC, quad color, white finish

Item #: WBB171237

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 576.26
Product Information
Customer Review
Product Q&A
Federal Signal SCB-024QC SemiStat, 24VAC/VDC, quad color, white finish - SCB-024QC

Federal Signal introduces the SemiStat® Status Indicator. Designed to meet the needs of the OEM market, the SemiStat is an attractive, easy-to-install and economical status indicator. SemiStats operate on 24VAC or 24VDC. The snap fit housing cover and a standard terminal block make the installation and wiring of the SemiStat a quick job. The attractive and durable ABS housing is in a white finish to complement the machine or location of installation. SemiStat LED light modules utilize extremely bright light emitting diodes for the greatest attention-getting affect. Quad Color SemiStat features red, amber, green and blue light modules. The sequence of the LED light modules can be easily changed to suit the application - just pop off the housing cover, disconnect the modules and then reconnect in the desired order. Light modules can be set to flashing or steady buring mode. For further utility, each SemiStat is equipped with an integrated piezo sounder. SemiStat sounders produce 60dB at ten feet. A selection of two beep patterns is offered. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES1-5/9
    • HEIGHT INCHES8-1/7
    • COLOR FINISHWhite w/ Red, Amber, Green, Blue Lights
    • LAMP LIFE HOURS100000
    • LAMP STYLELED
    • MANUFACTURERS PART NUMBERSCB-024QC
    • MOUNT TYPESurface
    • OPERATING CURRENT175 mA
    • OPERATING TEMPERATURE32F to 140F
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • WEIGHT LBS.0.7
    • BRANDFederal Signal
    • DECIBELS60
    • LED COLORSRed/Amber/Green/Blue
    • LIGHT SOURCELED
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result