Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal MSS-120 Sound Module, Microstat, 120VAC
See all 31 items in product family

Federal Signal MSS-120 Sound Module, Microstat, 120VAC

Item #: WBB192960

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($130.78)

Price: $65.39
Product Information
Customer Review
Product Q&A
Federal Signal MSS-120 Sound Module, Microstat, 120VAC - MSS-120

Adding sound to the MicroStat is simple with the plug-in Sound Module. The Sound Module produces 83-85dB @ 10'. This compact piezo device replaces the lamp in the top position of any MicroStat. A slotted opaque lens protects the sound module circuit and permits the sound to be heard at maximum levels. Adding the sound module to the MicroStat changes the Type rating from 4X to Type 1. 120VAC operating voltages

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES2
    • DIAMETER INCHES2-1/4
    • MANUFACTURERS PART NUMBERMSS-120
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.0.25
    • BRANDFederal Signal
    • DECIBELS93 to 95
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:23