Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal USIS-024TC UniStat; tri-color, sounder, single-high, 24VDC

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Federal Signal USIS-024TC UniStat; tri-color, sounder, single-high, 24VDC

Item #: WBB171335

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $179.72
Product Information
Customer Review
Product Q&A
The UniStatTM is an LED (light emitting diode) based, multi-color, single-high status indicator. Using the latest die level LED technology, this unique status indicator can produce three colors (Amber, Green and Red) from a single light source. Ideal for OEM applications, the UniStat is compact, attractive, and easy to install. The low profile UniStat produces as much light as its much larger competitors. The UniStat offers a choice of four integrated flash patterns - steady-burn, slow flash, strobe flash and SimuStrobeTM. SimuStrobe simulates the attention-getting flash rate of a strobe light but with a much more color-rich output. The user can choose a total of 12 possible flash/color combinations in the tri-color models. When the application calls for an increased sense of urgency, specify the model USIS with an integrated piezo sounder. Producing 60dB @ 10 feet, the USIS is the ideal attention getter in process control applications. , the UniStat is rated Type 4X (models with sounder are rated Type1). Each model arrives pre-assembled and ready to surface mount or 3/4-inch pipe mount. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES7-4/5
    • COLOR FINISHClear
    • DIAMETER INCHES2-1/5
    • LAMP LIFE HOURS100000
    • LAMP STYLELED
    • MANUFACTURERS PART NUMBERUSIS-024TC
    • MOUNT TYPEPipe, Surface
    • OPERATING CURRENT100 mA
    • OPERATING TEMPERATURE32F to 104F
    • PACKAGE QUANTITY1
    • TYPETri-Color with Sounder
    • VOLTAGE24
    • WEIGHT LBS.0.4
    • BRANDFederal Signal
    • DECIBELS60
    • LED COLORSWhite
    • LIGHT SOURCELED
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:24