Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 131ST-012-024G Strobe, 12-24VDC, Pipe Mount, Green
See all 15 items in product family

Federal Signal 131ST-012-024G Strobe, 12-24VDC, Pipe Mount, Green

Item #: WBB193006

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $404.55
Product Information
Customer Review
Product Q&A
Federal Signal 131ST-012-024G Strobe, 12-24VDC, Pipe Mount, Green - 131ST-012-024G

Federal Signal's Starfire® strobe warning lights 131ST (12-24VDC) are single-flash models. Through precise timing of the strobe flash the single flash unit produces 1,000 effective candela. All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and comes in green. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard ½-inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES8-1/2
    • COLOR FINISHGreen
    • DIAMETER INCHES5-3/4
    • FLASH RATE/MINUTE80
    • LAMP LIFE HOURS10000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBER131ST-012-024G
    • MOUNT TYPEPipe
    • OPERATING CURRENT2.75 / 1.25
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE12-24
    • WEIGHT LBS.2
    • BRANDFederal Signal
    • LED COLORSGreen
    • LIGHT SOURCEStrobe
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!