Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LP6-120C Strobe, 120VAC, Clear

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Federal Signal LP6-120C Strobe, 120VAC, Clear

Item #: WBB171288

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.12
Product Information
Customer Review
Product Q&A
Strobe, 120VAC, Clear - LP6-120C

Constructed of a polycarbonate base and lens combination for impact and corrosion resistance and for long lasting durability. Provides light to fork lift applications where headroom is tight and can be mounted to control panels. Unique screw-on dome allows easy relamping and service. Size is 3-5/8" H. Color is Clear. Voltage is 120VAC. Operating current is 0.1. 5 Year Limited Warranty.

Product Specifications

    • HEIGHT INCHES3-5/8
    • COLOR FINISHClear
    • CANDELA PEAK175000
    • DIAMETER INCHES5
    • FLASH RATE/MINUTE65-95
    • LAMP LIFE HOURS7000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBERLP6-120C
    • MOUNT TYPESurface
    • OPERATING CURRENT0.1
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.0.65
    • BRANDFederal Signal
    • MADE IN THE U.S.A.Yes
    • LIGHT SOURCEStrobe
    • LED COLORSWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed