Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal VALS-120C Strobe, 120VAC, Clear

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Federal Signal VALS-120C Strobe, 120VAC, Clear

Item #: WBB171271

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $135.31
Product Information
Customer Review
Product Q&A
Federal Signal VALS-120C Strobe, 120VAC, Clear - VALS-120C

Federal Signal's Visalert® is a three dimensional, triangular warning light designed to be mated with Federal Signal's Model 350 Vibratone® horn and the Model 50GC SelecTone® speaker/amplifier. The Model VALS can also be used as a stand alone device. Visalert lens color is clear. Knockouts on the 50GC and the 350 audible devices ensure easy installation. The units can be either independently or simultaneously wired with the audible device. Model VALS uses a linear strobe tube and all the circuitry is contained within the lens. Visalert units are recommended for use in industrial applications and situations where effective visual warning is needed. The Visalert can be flush or surface mounted on the Model 350 horn or Model 50GC speaker/amplifier. Federal Signal's Visalert strobe light is an affordable, low-maintenance strobe light in a compact size that is perfect for control panel applications. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • DEPTH INCHES1-3/5
    • HEIGHT INCHES4
    • COLOR FINISHClear
    • CANDELA PEAK108000
    • FLASH RATE/MINUTE80
    • LAMP LIFE HOURS4000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBERVALS-120C
    • MOUNT TYPESurface
    • OPERATING CURRENT0.06
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.0.1
    • BRANDFederal Signal
    • LIGHT SOURCEStrobe
    • MADE IN THE U.S.A.Yes
    • LED COLORSWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!